Beli 3m adhesive tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Double-Sided Adhesive Tape Super Strong Premier Gold Super Versatile Rough Surface (Double Tape/ Isolasi Bolak Balik)Deskripsi:For bonding wood, metal, PVC, plastic, etc.! For rough surfaces that can be used for many purposes!*Cannot be used on silicone or fluororesin treated surfaces. *Packages before and after the design change may be mixed.atribut:
- Adhesive: Special acrylic
- Adhesive Force: 65N/10mm
- Adhesive Materials: Metal, PP / PE, soft PVC
- Adhesive Type: Super strong
- Base Material: Acrylic foam
- Operating Temperature Range (°C): -20 ~ 80 (Temperature when pasting / 10 °C or more)
- Tape Thickness (mm): 1.1
- Tape Width (mm): 19
- suitable usage: Rough surface
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Heat-resistant Aluminum TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 4.7/10
- Color: Silver
- Length (m): 9
- Thickness (mm): 0.09
- Adhesion Strength (N/mm): 11.75/25
- Adhesive: Silicone
- Adhesive Force (N/mm): 11.75/25; 4.70/10
- Base Material: Aluminium Foil
- Feature: Heat resistant, outdoor / indoor
- Gloss: None
- Operating Temperature Range (°C): -54 to 316
- Thickness of Base Material (mm): 0.05
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M Super Strong Double-sided Tape Premier Gold (for Automobile Interior)Deskripsi:For fixing small items in the car! Can be used on both polypropylene and soft vinyl chloride dashboards. Since the base material is soft, it adheres well to the embossed surface of the dashboard.*Cannot be used on silicone or fluororesin treated surfaces. *Packages before and after the design change may be mixed.atribut:
- Adhesive Force: 20N/10mm
- Adhesive Materials: Metal, PP / PE
- Adhesive Type: Super strong
- Base Material: Acrylic foam
- Main application: For car interior
- Mass (g): 35
- Operating Temperature Range (°C): -20 ~ 80 (Temperature when pasting / 10 °C or more)
- Tape Length (m): 1.5
- Tape Thickness (mm): 1
- Tape Width (mm): 15
- Scotch Double Tape Mounting Strong Clear (Isolasi Bolak Balik)Deskripsi:Scotch™ Clear Double-Sided Mounting Tape 410-S19, merupakan Perekat Serbaguna berukuran 19 mm x 1,5 m, digunakan pada permukaan transparan.atribut:
- Size (mmxm): 19x1.5
- Scotch Double Tape Mounting Strong Indoor (Isolasi Bolak Balik)Deskripsi:Scotch™ Indoor Double-Sided Mounting Tape 110-S12, merupakan Perekat Serbaguna berukuran 12 mm x 1.5 m, digunakan pada permukaan yang dicat dalam ruangan.
- 3M Cleaner General (Pembersih Umum)atribut:
- Capacity (ml): 330
- Principal Ingredient: Limonene, LPG
- Application: Range hood, around ventilation fan, floor, wall, furniture, etc.
- Package Size (cm): 60x60x210
- Scotch Outdoor Double Sided Mounting Tape (Double Tape / Isolasi Bolak Balik)Deskripsi:Whether you're beautifying the exterior of your home, or reinforcing your mailbox, Scotch® Outdoor Double-Sided Mounting Tape is the one to choose for a hassle-free, permanent bond. Designed to deliver exceptional adhesion, this powerful double-sided tape holds 3.3 kg with 1 m length (19mm width) because of its 3M™ industrial strength adhesive. It's compatible with a variety of surfaces and conforms easily. If you are looking for a weather resistant way to quickly and easily mount or fix items outdoors, look no further than Scotch® Outdoor Double-Sided Mounting Tape.atribut:
- Size (mmxm): 19x1.5
- Liner Color: Red
- Sticky Side Color: Dark Grey
- 3M VHB Double Tape (Isolasi Bolak Balik)atribut:
- Length (m): 4.5
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
- monotaro.id Isolasi Bolak Balik 1inch (Double Tape)Deskripsi:Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.atribut:
- Thickness (micron): 80
- Width (mm): 24
- HOKI Tape Isolasi Bolak Balik Foam (Double Tape)Deskripsi:Double tape foam dapat merekatkan beban dengan berat hingga 1 kg. Lakban ini dapat menempel dengan maksimal apabila direkatkan secara vertikal pada permukaan yang bersih, yaitu permukaan yang tidak dikotori oleh butiran debu, air, atau benda kecil lainnya.
- 3M Aluminum Foil Tape (Lakban Aluminium)Deskripsi:- A cutter is required for cuttingatribut:
- Color: Silver
- 3M Double-Sided Adhesive Tape Non-Woven (Isolasi Bolak Balik)atribut:
- Main application: For general use
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Materials: Metal, PP / PE
- Adhesive Strength (N/cm): 7.6
- Base Material: Non-woven
- Color: Translucent
- Liner Color: White (with 3M mark)
- Main Works: Large surface material, parts
- Material (lining): Flat paper
- Thickness: Thin
Daftar Harga 3m adhesive tape Terbaru October 2026
| 3M Double-Sided Adhesive Tape Super Strong Premier Gold Super Versatile Rough Surface (Double Tape/ Isolasi Bolak Balik) | Rp109.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape) | Rp109.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Heat-resistant Aluminum Tape | Rp589.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M Super Strong Double-sided Tape Premier Gold (for Automobile Interior) | Rp85.900 |
| Scotch Double Tape Mounting Strong Clear (Isolasi Bolak Balik) | Rp44.900 |
| Scotch Extreme Double-Sided Mounting Tape (Double Tape / Isolasi Bolak Balik) | Rp57.900 |
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M VHB Double Tape (Isolasi Bolak Balik) | Rp42.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1jP114868055-1.jpg)
/diP106560486-30.jpg)
/P101002348-4.jpg)

/43P108597147-1.jpg)
/2jP114868091-1.jpg)
/olP107986885-1.jpg)
/mtP107986821-1.jpg)
/P101002352-1.jpg)
/5kP105440200-13.jpg)
/lwP107986788-1.jpg)
/hdP108022625-1.jpg)
/o3P107986867-1.jpg)
/21P110051073-1.jpg)
/jeP101005698-3.jpg)
/1yP108182070-8.jpg)
/pyP110910934-1.jpg)
/cbP103627443-5.jpg)
/6iP107126234-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)